Zoro Homepage

1U 19IN SERVER RACK CABINET SHELF 16IN DEEP - EIA/ECA-310 CANTILEVER TRAY W/UNIV

  • Mfr # CABSHELF116

  • Zoro # G614909529


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Width
17.4 in
Height
1.7 in
Length
15.8 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELF116
Zoro #
G614909529
UPC #
65030883559
Country of Origin
China

Dimensions

Width
17.4 in
Height
1.7 in
Length
15.8 in
Rack Width
19 in
Rack Height
1U

Details

Item
Rack Shelf
Material
Cold Rolled Steel
Maximum Weight Capacity
44.20 lb
Package Contents
1U Server Rack Shelf - 16 in. Deep, 4 x M6-12 Screws, 4 x M6 Cage Nuts, 4 x M6 Plastic Cup Washers
Environmentally Friendly
Yes
Mounting
Rack
Application
Server, Patch Panel, A/V Equipment, LAN Switch
Color
Black
Standards
TAA Compliant
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Form Factor
Rack-mountable
Product Line
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.