Zoro Homepage

1U RACK CABLE MANAGEMENT D-RING

  • Mfr # CMHOOK1UN

  • Zoro # G116470282


product price: $9.79
/ea

Key Features

Material
Steel
Height
1.80 in
Length
4 in
Environmentally Friendly
Yes
Cable Manager Type
D-ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHOOK1UN
Zoro #
G116470282
UPC #
65030852876
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.80 in
Length
4 in
Width
1.80 in
Rack Height
1U

Details

Material
Steel
Environmentally Friendly
Yes
Cable Manager Type
D-ring
Certifications & Standards
EIA RS310-D, CE
Color
Black
Item
Cable Tying
Compatible With
CE
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.