
1U UNIVERSAL SERVER RACK RAILS INSTALL IN 4-POST EIA/ECA-310 NETWORK RACK/ RAIL
Mfr # UNIRAILS1UB
Zoro # G615806285
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Package Contents
1U Server Rack Rails with Adjustable Mounting Depth, 8 x M6-12 Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Cup Washers, 1 x Quick Start Guide
Width
2.3 in
Color
Black
Height
1.6 in
Material
Cold-rolled Steel (CRS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNIRAILS1UB
Zoro #
G615806285
UPC #
65030882378
Country of Origin
China
Dimensions
Width
2.3 in
Height
1.6 in
Rack Height
1U
Length
24.7 in
Details
Package Contents
1U Server Rack Rails with Adjustable Mounting Depth, 8 x M6-12 Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Cup Washers, 1 x Quick Start Guide
Color
Black
Item
Rack Rail
Material
Cold-rolled Steel (CRS)
REACH free of SVHC
Yes
Form Factor
Rack-mountable
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.