
2-PORT DISPLAY PORT DUAL-MONITOR KVM SWITCH - 4K 60HZ - ACCESS TWO DUAL-MONITOR COMPUTERS AND TWO
Mfr # SV231DPDDUA2
Zoro # G116424391
product price:Â $433.99
/ea
Free Shipping & Returns
Key Features
DisplayPort
Yes
Number of Computers Supported
2
USB Standard
USB 2.0
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV231DPDDUA2
Zoro #
G116424391
UPC #
65030867177
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.9 in
Height
2.3 in
Width
6.3 in
Details
DisplayPort
Yes
Number of Computers Supported
2
USB Standard
USB 2.0
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
USB
Yes
Mount Type
Desktop
Number of USB Ports
6
Input Voltage Range
100V AC to 240V AC
Item
KVM Switchbox
Graphic Mode
4K
Features
LED Indicator
REACH free of SVHC
Yes
Color
Black
End of Life Manual Availability
Yes
USB 2.0
Yes
Number of DisplayPorts
6
Package Contents
2 Port DisplayPort Dual-Monitor KVM Switch - DisplayPort KVM - 4K 60 Hz, 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ), 4 x Rubber Feet, 1 x Instruction Manual
Environmental Certification
EU RoHS
Description
2-PORT DISPLAY PORT DUAL-MONITOR KVM SWITCH - 4K 60HZ - ACCESS TWO DUAL-MONITOR COMPUTERS AND TWO SHARED USB PERIPHERALS FROM A SINGLE WORKSTATION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.