
2-PORT DUAL-MONITOR DISPLAYPORT AND HDMI KVM SWITCH, 4K 60HZ, 1X HDMI & 1X DP MO
Mfr # P2ADDH462-KVM-SWITCH
Zoro # G821706140
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Length
6.40 in
Minimum Operating Temperature
32°F (0°C)
Input Current
1A
Max. Resolution
3840 x 2160
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2ADDH462-KVM-SWITCH
Zoro #
G821706140
UPC #
65030907231
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.40 in
Width
3.9 in
Height
2.6 in
Details
Minimum Operating Temperature
32°F (0°C)
Input Current
1A
Max. Resolution
3840 x 2160
HDMI
Yes
Data Transfer Rate
640-MB/s
Number of USB Ports
6
Number of HDMI Ports
3
DisplayPort
Yes
Features
LED Indicator
Graphic Mode
4K
Connectivity Technology
Wired
Item
KVM Switchbox
USB Standard
USB 3.0
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Input Voltage Range
100 - 240 AC
Number of DisplayPorts
3
Number of Computers Supported
2
Description
NITOR, 2-PORT USB 5GBPS HUB, 2X USB HID PORTS, TAA COMPLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.