
20 Slot Rack Mount Media Converter Chassis for ET Series 2 (Discontinued)
- Mfr # ETCHS2U
- Zoro # G6218573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETCHS2U
Zoro #
G6218573
UPC #
65030848275
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.46 in
Width
20.35 in
Depth
15.5"
Length
15.51 in
Details
Input Voltage
110V-240V AC
Output Voltage
12 DC
Material
Steel
Includes
2U Media Converter Chassis, Power Cords (NA/EU/UK), Instruction Manual, Grounding Screw
Color
Black
Product Type
Media Converter Chassis
Description
Add an un-managed 20-slot media converter chassis to your rack or cabinet - 20-Slot 2U Rack Mount Media Converter Chassis for ET Series 2 Fiber Media Converter - Media Converter Rack / Rack Mount Fiber Media Converter Chassis - Consolidates media converters into one space while providing central power and cooling - Modular design lets you hot-swap media converter cards or add an extra power supply without downtime - Single 200W power supply included / Use with ETCHS2UPSU redundant power supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.