This item is Discontinued.

Startech.Com 20ft Male to Male DVI-D Single Link Monitor Cable DVIDSMM20

20ft Male to Male DVI-D Single Link Monitor Cable (Discontinued)

  • Mfr # DVIDSMM20
  • Zoro # G5464804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVIDSMM20
Zoro #
G5464804
UPC #
65030795982
Country of Origin
China

Dimensions

Cable Length
240.08 in
Length
240.08 in

Details

Cable Type
DVI-D
Connector Type
DVI-D (19 pin) to DVI-D (19 pin)
Color
Black
Includes
20ft DVI-D Single Link Cable - M/M
Product Type
Video Cable
Shielding
Yes
Compatibility
Monitor Flat Panel Displays, Digital CRT Displays, Projector, HDTV

Description

M/M - DVI cable - single link - DVI-D (M) to DVI-D (M) - 20 ft - black - for P/N: PEX2PCI4GB - PEX2PCI4 - ST122DVIGB - ST124DVI - ST122DVI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.