
24in. Monitor Privacy Screen - Universal - Matte or Glossy - 16:10 Aspect Ratio - 30+/- Degree
Mfr # PRIVACY-SCREEN-24MB
Zoro # G816426220
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Anti-microbial
Yes
Compatible Devices
Monitor
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Height
2.80 in
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRIVACY-SCREEN-24MB
Zoro #
G816426220
UPC #
65030894227
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.80 in
Width
0.10 in
Display Size Supported
24 in
Depth
20.40 in
Details
Anti-microbial
Yes
Compatible Devices
Monitor
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Anti-glare
Yes
Aspect Ratio
16:10
Blue Light Reduction
Yes
Widescreen
Yes
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Features
Residue-free, Reversible Matte-to-Glossy, Easy to Apply, Privacy, Easy Clean, Easy to Remove, Removable
Color
Clear
Display Type Supported
LCD
Product Type
Privacy Screen Filter
Material
Plastic
Description
24in. Monitor Privacy Screen - Universal - Matte or Glossy - 16:10 Aspect Ratio - 30+/- Degree Privacy Viewing Angle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.