
25-INCH 16:9 COMPUTER MONITOR PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER W/BLUE L
Mfr # 2569-PRIVACY-SCREEN
Zoro # G414879015
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Width
12.28 in
Includes
Privacy Screen Filter 1 x Adhesive Strip Kit 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Display Type Supported
LCD
Reversible
Yes
Orientation
Landscape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2569-PRIVACY-SCREEN
Zoro #
G414879015
UPC #
65030911559
Country of Origin
China
Dimensions
Width
12.28 in
Height
15.75 mil
Display Size Supported
25 in
Length
21.8 in
Details
Includes
Privacy Screen Filter 1 x Adhesive Strip Kit 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Display Type Supported
LCD
Reversible
Yes
Orientation
Landscape
Durability
Fingerprint Resistant, Scratch Resistant
Screen Attachment
Adhesive Strip
Aspect Ratio
16:9
Widescreen
Yes
Blue Light Reduction
Yes
Anti-glare
Yes
Device Supported
Monitor
Item
Privacy Screen Filter
Material
Plastic
Color
Clear
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Features
Easy to Remove, Reversible Glossy-to-Anti-glare, Reversible Matte-to-Glossy, Residue-free, Eyesight Protection, Limited Viewing Angle, Privacy, Blue Light Protection, Microlouver Privacy Technology
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.