
2M 6FT LONG WHITE APPLE 8-PIN LIGHTNI
Mfr # USBLT2MW
Zoro # G116423240
product price: $28.15
/eaKey Features
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
Lightning - Male
Compatibility
Apple: iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBLT2MW
Zoro #
G116423240
UPC #
65030850681
Country of Origin
Malaysia
Details
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
Lightning - Male
Compatibility
Apple: iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini
Conductor
Copper
Connector Plating
Nickel
Device Supported
iPhone, MAC, iPad, Desktop Computer, iPod
Connector Gender on First End
Male
Features
Charging, Reversible
Color
White
Item
Data Transfer Cable
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 8-pin Lightning - Male
Connector Gender on Second End
Male
MFI
Yes
Connector on First End Details
1 x 4-pin USB Type A - Male
End of Life Manual Availability
Yes
Cable Type
Lightning/USB
Environmentally Friendly
Yes
End 1 Connection Type
USB Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.