Startech.Com
2m 6ft Long White Apple Lightning to USB Cable
Mfr # USBLT2MW
Zoro # G6231435
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 78.74 in
- Connector Type USB Type-A (4 pin) USB 2.0 to Apple Lightning Connector (8-pin)
- Color White
- Cable Type Lightning/USB
- Length 78.74 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BSB GB6-4.5 - 6 Pack (ML4-6MP687210427369)
- VIEWSONIC Viewsonic Monitor Hood For 32 Vp Monitors (MH32S1)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u (RAM-B-101U RAM MOUNTS)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- C ACCESSORIES C Accessories 12V With Usb Under Dash Mount (A3439)
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- Startech.Com USB Cables