Zoro Homepage

2M USB CABLE FOR SAMSUNG GALAXY TAB

  • Mfr # USB2SDC2M

  • Zoro # G016426105


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Cable Type
Proprietary/USB
Connector Gender on Second End
Male
Features
Charging
Connector Plating
Nickel
Device Supported
Computer, Notebook, Tablet PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2SDC2M
Zoro #
G016426105
UPC #
65030846745
Country of Origin
China

Details

Cable Type
Proprietary/USB
Connector Gender on Second End
Male
Features
Charging
Connector Plating
Nickel
Device Supported
Computer, Notebook, Tablet PC
Connector on First End Details
1 x 4-pin USB Type A - Male
End 2 Connection Type
Proprietary - Male
End 1 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
WEEE, REACH, RoHS
Connector on Second End Details
1 x 30-pin Proprietary - Male
Shielding
Yes
Item
Data Transfer Cable
Compatibility
Samsung Galaxy Tab
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.