Zoro Homepage

2U 19IN 2 POST NETWORK RACK SHELF

  • Mfr # CABSHF2POST2

  • Zoro # G715806321


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height
3.5 in
Length
20 in
Form Factor
Rack-mountable
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHF2POST2
Zoro #
G715806321
UPC #
65030887502
Country of Origin
China

Dimensions

Height
3.5 in
Length
20 in
Rack Height
2U
Rack Width
19 in
Width
19 in

Details

Environmentally Friendly
Yes
Form Factor
Rack-mountable
Color
Black
Static/Stationary Weight Capacity
74.96 lb
Package Contents
1 x Rack Shelf, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x M6 Plastic Cup Washers
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Rack Shelf
Material
SPCC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.