Zoro Homepage

2U 22IN FIXED RACK MOUNT CANTILEVER SHEL

  • Mfr # CABSHELF22

  • Zoro # G916471151


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
SPCC
Width
19 in
Environmentally Friendly
Yes
Color
Black
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELF22
Zoro #
G916471151
UPC #
65030848091
Country of Origin
Canada

Dimensions

Width
19 in
Height
3.5 in
Depth
22 in
Rack Width
19 in
Rack Height
2U

Details

Material
SPCC
Environmentally Friendly
Yes
Color
Black
Item
Rack Shelf
Maximum Weight Capacity
50 lb
Certifications & Standards
CE
Form Factor
Rack-mountable
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
2U 22in Depth Vented Rack Mount Shelf - 50lbs / 22kg, 4 x M6 Screw, 4 x M6 Cage Nut, 1 x Instruction Manual
Product Line
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.