Zoro Homepage

2U Fixed 19in Universal Server Rack

  • Mfr # UNIRAILS2U

  • Zoro # G616471338


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Depth
Depth
18.9 in
Certifications & Standards
UL, CE
Width
18.3 in
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIRAILS2U
Zoro #
G616471338
UPC #
65030845625
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18.9 in
Width
18.3 in
Height
3.5 in

Details

Features
Adjustable Depth
Certifications & Standards
UL, CE
Item
Rack Rail
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Package Contents
1 x Set Universal Rack Rails, 16 x M5 Panel Screws, 16 x M5 Cage Nuts, 1 x M5 Wrench
Assembly Required
Yes
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.