Shop Alternate Products
This Product is Discontinued
Startech.Com
3.5in USB 3.0 External SATA Hard Drive Enclosure w/ UASP, 299550414 (Discontinued)
Mfr # S3510BMU33
Zoro # G5880525
This Product is Discontinued
Key Features
- Includes 3.5� USB 3.0 SATA III HDD Enclosure, Product Manual, Screw Kit, USB 3.0 Cable, Universal Power Adapter (NA / UK / EU), HDD Stand
- Compatible With OS independent; No software or drivers required
- Width 1.24 in
- Material Aluminum and Plastic
- Height 4.54 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.