
3FT 1M 18AWG FLEXIBLE COMPUTER POWER CORD W/ NEMA 5-15P AND IEC 60320 C13 CONN
Mfr # PXT101_3
Zoro # G914884090
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Cord Length
3 ft
Voltage Rating
125V AC
Color
Black
Second End Connector Detail
(1) IEC 60320 C13 Female
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXT101_3
Zoro #
G914884090
UPC #
65030831703
Country of Origin
China
Dimensions
Cord Length
3 ft
Details
Item
Standard Power Cord
Voltage Rating
125V AC
Color
Black
Second End Connector Detail
(1) IEC 60320 C13 Female
Green Environmental Attribute
Environmentally Friendly
Current Rating
15 A
Operating Temp. Range
37°F to 140°F
Device Supported
Monitor, Printer, Desktop Computer, Scanner
First End Connector Detail
(1) NEMA 5-15P Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.