Shop STARTECH.COM
See all product information
Create Account
3FT (1M) THUNDERBOLT 5 CABLE, 80GBPS/UP TO 120GBPS, 240W PD, 8K 60HZ VIDEO, CERT
- Mfr # TBLT5MM1M240WWH
- Zoro # G522838409
product price:Â
$
46.85
/ea
Key Features
Cable Type
Thunderbolt 5
Color
White
End 1 Connection Type
USB Type C Thunderbolt 5 - Male
Data Transfer Speed
120 Gbps
Standards
CE, FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBLT5MM1M240WWH
- Zoro #
- G522838409
- UPC #
- -
- Country of Origin
- Viet Nam
- Cable Type
- Thunderbolt 5
- Color
- White
- End 1 Connection Type
- USB Type C Thunderbolt 5 - Male
- Data Transfer Speed
- 120 Gbps
- Standards
- CE, FCC
- End 2 Connection Type
- USB Type C Thunderbolt 5 - Male
- Item
- Data Transfer Cable
- Jacket Material
- Thermoplastic Elastomer
- Wire Gauge
- 30/34 AWG
Dimensions
- Overall Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.