Shop STARTECH.COM
See all product information
Create Account
(USBAUB1MLA) Connector Cable
- Mfr # USBAUB1MLA
- Zoro # G116423097
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
End 1 Connection Type
Micro USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Device Supported
Cellular Phone, PC, Computer, Charger, Wall Charger, Tablet, Smartphone
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBAUB1MLA
- Zoro #
- G116423097
- UPC #
- 65030863148
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- Micro USB 2.0 Type B - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Device Supported
- Cellular Phone, PC, Computer, Charger, Wall Charger, Tablet, Smartphone
- Connector on Second End Details
- 1 x 4-pin USB 2.0 Type A - Male
- Connector Plating
- Nickel
- Features
- Charging, Left-angled Connector
- Data Transfer Speed
- 480-Mbit/s
- Environmentally Friendly
- Yes
- Environmental Certification
- EU RoHS
- Connector on First End Details
- 1 x 5-pin Micro USB 2.0 Type B - Male
- Shielding
- Yes
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
- Cable Type
- USB/USB Micro-B
- REACH free of SVHC
- Yes
- End of Life Manual Availability
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.