Startech.Com
3ft Beige A to B USB 2.0 Cable - M/M
Mfr # USBFAB_3
Zoro # G5503487
Sold in multiples of 4 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB/USB-B
- Connector Type USB Type-A (4 pin) USB 2.0 to USB B (4 pin)
- Color Beige
- Cable Length 36 in
- Includes 3 ft Beige A to B USB 2.0 Cable - M/M
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SCHLAGE Electric Cylindrical Lockset (ND80JDEU RHO 626)
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- BATTERY CLERK AJC Duracell SLAA6-2.9F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182421)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- MOBILESPEC Extension/USB Power Port Kit, Auto Travel (MBS06991)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- Startech.Com USB Cables