Shop STARTECH.COM
See all product information
Create Account
3FT HEAYV DUTY POWER CORD W/NEMA 5-15P AND LOCKING IEC 60320 C13 CONNECTORS; 125
- Mfr # 3FT-LC15A-POWERCORD
- Zoro # G723564411
product price:Â
$
17.39
/ea
Key Features
Cord Length
3 ft
Jacket Material
Polyvinyl Chloride
Voltage Rating
125 V AC
Color
Black
Number of Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3FT-LC15A-POWERCORD
- Zoro #
- G723564411
- UPC #
- 065030921206
- Country of Origin
- Taiwan, Province of China
- Jacket Material
- Polyvinyl Chloride
- Voltage Rating
- 125 V AC
- Item
- Standard Power Cord
- Color
- Black
- Number of Conductors
- 3
- Gauge/Conductor
- 14 ga
Dimensions
- Cord Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.