Startech.Com
3ft Mini DisplayPort to HDMI cable – mDP to HDMI – 4K, 299537506
Mfr # MDP2HDMM1MB
Zoro # G5881182
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39.76 in
- Cable Type HDMI/Mini DisplayPort
- Cable Length 39.37 in
- Connector Type Mini-DisplayPort (20 pin) to HDMI (19 pin)
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter - 6 Pack (ML9-12MP6113841152)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Razor ZR350 - 2 Pack (ML9-12MP25112474789)
- STARTECH.COM 8in HDMI to DVI Dongle Adapter Cable - HDMI Male to DVI-D Female (HDDVIMF8IN)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- Startech.Com HDMI Cables