3M (10FT) OM3 MULTIMODE LC/SC-UPC FIBER CABLE; 1/10/40/100 GBPS FULL DUPLEX; 50/
- Mfr # A50FBLCSC3
- Zoro # G023959467
product price:Â
$
24.99
/ea
Key Features
End 2 Connection Type
SC/UPC Network - Male
Cable Length
9.84 ft
Standards
CE
Features
Corrosion Resistant
Jacket Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50FBLCSC3
- Zoro #
- G023959467
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- End 2 Connection Type
- SC/UPC Network - Male
- Standards
- CE
- Features
- Corrosion Resistant
- Item
- Network Cable
- Jacket Type
- LSZH
- End 1 Connection Type
- LC/UPC Network - Male
- Jacket Color
- Aqua
- For Use With
- Telecommunication Network
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.