
3M 10FT USB C TO USB B PRINTER CABLE - M/M - USB 2.0
Mfr # USB2CB3M
Zoro # G016423043
product price: $24.75
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CB3M
Zoro #
G016423043
UPC #
65030873000
Country of Origin
China
Details
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Plating
Nickel
Color
Black
End 2 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s
Cable Type
USB-C/USB-B
Device Supported
Scanner, Tablet, Computer, External Hard Drive, Notebook, Printer
Features
Flexible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.