Zoro Homepage

3U Fixed 19in Universal Server Rack

  • Mfr # UNIRAILS3U

  • Zoro # G916471311


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Features
Adjustable Depth
Height
5.2 in
Depth
18.9 in
Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIRAILS3U
Zoro #
G916471311
UPC #
65030845632
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.2 in
Depth
18.9 in
Width
18.3 in

Details

Assembly Required
Yes
Item
Rack Rail
Features
Adjustable Depth
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Certifications & Standards
UL, CE
Environmentally Friendly
Yes
Package Contents
1 x Set Universal Rack Rails, 14 x M5 Panel Screws, 14 x M5 Cage Nuts, 1 x M5 Wrench

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.