Zoro Homepage

4-SLOT PCIE EXPANSION CHASSIS, EXTERNAL PCIE SLOTS FOR DESKTOP/SERVER, PCIE 2.0 W/10GBPS

  • Mfr # 4PCIE-PCIE-ENCLOSURE

  • Zoro # G816472098


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Power Plug Type
Type M
Material
Steel
Environmentally Friendly
Yes
Power Source Type
Power Adapter
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PCIE-PCIE-ENCLOSURE
Zoro #
G816472098
UPC #
65030894630
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.4 in
Height
5.6 in
Width
16.2 in

Details

Power Plug Type
Type M
Material
Steel
Environmentally Friendly
Yes
Power Source Type
Power Adapter
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Expansion Chassis
Package Contents
PCIe to PCIe Expansion Chassis, 1 x PCIe Host Adapter Card, 1 x 6ft (1.8m) USB Type-C to C Male to Male Cable, 1 x LowxProfile Bracket, 1 x Power Adapter, 1 x Terminal Block Connector, 2 x Mounting Brackets, 4 x Mounting Brackets Screws, 1 x Quick-Start Guide
Color
Black

Description

4-SLOT PCIE EXPANSION CHASSIS, EXTERNAL PCIE SLOTS FOR DESKTOP/SERVER, PCIE 2.0 W/10GBPS THROUGHPUT, PCI EXPRESS EXPANSION BOX/ADAPTER, PCIE X1 SLOTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.