Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-WAY PRIVACY SCREEN FOR 13-INCH SURFACE PRO 8/9/X LAPTOP, PORTRAIT/LANDSCAPE,

  • Mfr # 13SP-PRIVACY-SCREEN

  • Zoro # G016425085


product price: $44.65
/ea

Key Features

Compatibility
Microsoft - Surface Pro 8, Surface Pro 9, Surface Pro X
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro 8, Surface Pro 9, Surface Pro X
Blue Light Reduction
Yes
Product Type
Privacy Screen Protector
Features
Microlouver Privacy Technology, 4-way Privacy, Touch Sensitive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13SP-PRIVACY-SCREEN
Zoro #
G016425085
UPC #
65030901581
Country of Origin
China

Dimensions

Height
0.16 in
Depth
8.03 in
Display Size Supported
13 in
Width
11.14 in

Details

Compatibility
Microsoft - Surface Pro 8, Surface Pro 9, Surface Pro X
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro 8, Surface Pro 9, Surface Pro X
Blue Light Reduction
Yes
Product Type
Privacy Screen Protector
Features
Microlouver Privacy Technology, 4-way Privacy, Touch Sensitive
Anti-glare
Yes
Display Type Supported
LCD
Material
Plastic
Touch Compatibility
Yes
Screen Attachment
Adhesive
Compatible Devices
Tablet
Orientation
Landscape, Portrait
Includes
Privacy Screen Protector 1 x Sleeve 1 x Wiping Cloth 1 x Squeegee 1 x Cleaning Wipes Set 1 x Dust Remover 2 x Guide Stickers 1 x Quick-Start Guide
Durability
Fingerprint Resistant, Scratch Resistant, Glare Resistant

Description

4-WAY PRIVACY SCREEN FOR 13-INCH SURFACE PRO 8/9/X LAPTOP, PORTRAIT/LANDSCAPE, TOUCH-ENABLED, +/- 30 DEG. VIEW, BLOCKS UP TO 51% BLUE LIGHT, MATTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.