Zoro Homepage

42U Adj Depth 4 Post Rack

  • Mfr # 4POSTRACK42

  • Zoro # G612511526


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Cold Rolled Steel
Width
23.8 in
Height
80.3 in
Length
41.3 in
Front Rail
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACK42
Zoro #
G612511526
UPC #
65030855211
Country of Origin
China

Dimensions

Width
23.8 in
Height
80.3 in
Length
41.3 in
Rack Depth
40 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Frame
Material
Steel, Cold Rolled Steel
Front Rail
Yes
Assembly Required
Yes
Package Contents
2 x Left Vertical Rail, 2 x Right Vertical Rail, 2 x Base Bracket, 8 x Corner Section, 4 x Center Section, 2 x Top Bracket, 50 x M8 Bolt, 50 x M8 Washer, 1 x M6 (10mm) Wrench, 1 x M8 (13mm) Wrench, 6 x Phillips Screwdriver, 4 x M6 Grounding Wire Bolts (short), 4 x M6 Grounding Wire Lock Washers, 50 x M6 Cage Nut, 50 x PVC Cup Washer, 50 x M6 Phillips Head Screw, 24 x Cable Management Hook, 24 x Hook Mounting Screw, 4 x Casters, 4 x Leveling Feet, 16 x M6 Screw, 16 x M6 Flat Washer, 16 x M6 Flange Nut, 4 x Grounding Wires
Rack Post Quantity
4
Rack Type
Open Frame
Features
Casters, Cable Management, Leveling Feet
Static/Stationary Weight Capacity
1322.77 lb
Rear Rail
Yes
Certifications & Standards
DIN 41494, EIA, ECA-310-E, IEC 60297-3-100, CE
Environmentally Friendly
Yes
Application
LAN Switch, A/V Equipment, Server, Patch Panel, KVM Switch
Mounting
Floor Standing
Color
Black
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.