Startech.Com
45ft High Speed HDMI Cable 4K@30 - No Signal Booster Needed
Mfr # HDMM45
Zoro # G5879326
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 540.16 in
- Cable Type HDMI
- Cable Length 540.16 in
- Connector Type HDMI (19 pin) to HDMI (19 pin)
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO CSZRT500XL (CS-ZRT500XL)
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- NOCTUA Noctua NH-L9X65 L-Type Premium Quiet CPU Cooler 2011-0 to 2011-3; 1156 & 1155; AM2 Plus AM3 Plus PWM SSO2 (NH-L9X65)
- STARTECH.COM 8in HDMI to DVI Dongle Adapter Cable - HDMI Male to DVI-D Female (HDDVIMF8IN)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- STEREN HDMI Display Tester (BL-526-105)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- Startech.Com HDMI Cables