Startech.Com
4m 13ft USB C Cable w/ 5A Power Delivery - USB 2.0 Certified
Mfr # USB2C5C4M
Zoro # G6227445
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 157.48 in
- Connector Type USB Type-C (24-pin) USB 2.0 (480Mbps) to USB Type-C (24-pin) USB 2.0 (480Mbps)
- Color Black
- Cable Type USB-C
- Length 157.48 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- COMMSCOPE Replacement for Commscope Aspa320 (ASPA320 COMMSCOPE)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- UNIRISE USA 10Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-10F)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- Startech.Com USB Cables