Zoro Homepage

4M/13.1FT VESA CERTIFIED DISPLAYPORT 1.4 CABLE - 8K 60HZ/HDR/HBR3/DSC 1.2/HDCP 2

  • Mfr # DP14MM4M

  • Zoro # G415190102


product price: $35.65
/ea

Key Features

Shielding
Yes
Supported Resolutions
7680 x 4320
Color
Black
Cable Length
13.12 ft
Device Supported
Computer, Projector, TV, Digital Signage Display, Monitor, Notebook, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP14MM4M
Zoro #
G415190102
UPC #
65030887465
Country of Origin
China

Dimensions

Cable Length
13.12 ft
Wire Size
28 AWG

Details

Shielding
Yes
Supported Resolutions
7680 x 4320
Color
Black
Item
Video Cable
Device Supported
Computer, Projector, TV, Digital Signage Display, Monitor, Notebook, Audio/Video Device
Features
EMI Protection, Display Stream Compression (DSC) 1.2, Stress Resistant, HDCP 2.2, Flexible, Multi-Stream Transport (MST) Support, Latching Connector
Connector Plating
Gold
Connector Gender on Second End
Male
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Data Transfer Rate
32.4 Gbit/s
Connector Gender on First End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
DisplayPort
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.