Shop STARTECH.COM
See all product information
Create Account
5 ft Desktop SuperSpeed USB 3.0 (5Gbps) Extension Cable - A to A M/F
- Mfr # USB3SEXT5DSK
- Zoro # G514878697
product price:Â
$
19.99
/ea
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
5 ft
End 2 Connection Type
USB 3.0 Type A - Female
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3SEXT5DSK
- Zoro #
- G514878697
- UPC #
- 65030842785
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- USB 3.0 Type A - Female
- Color
- Blue
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- USB
- Features
- EMI Protection
- Connector on Second End Details
- 1 x 9-pin USB 3.0 Type A - Female
- Shielding
- Yes
- Data Transfer Rate
- 5-Gbit/s
- Conductor
- Copper
- Environmentally Friendly
- Yes
- Connector on First End Details
- 1 x 9-pin USB 3.0 Type A - Male
- Cable Characteristic
- Extension Cable
- American Wire Gauge
- 28 AWG
- Connector Gender on Second End
- Female
- Connector Gender on First End
- Male
- Device Supported
- Storage Device, Mobile Phone, PDA, Hub, Camera, PC
- Product Line
- SuperSpeed
- Data Transfer Speed
- 5-Gbit/s
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Cable Length
- 5 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.