
50pc 10-32 Server Rack Cage Nuts/Screws
Mfr # CABSCREW1032
Zoro # G016471518
product price: $54.55
/eaKey Features
Threads Per Inch (TPI)
32
End of Life Manual Availability
Yes
Depth
0.60 in
Environmentally Friendly
Yes
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCREW1032
Zoro #
G016471518
UPC #
65030882934
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.60 in
Width
0.50 in
Height
0.50 in
Details
Threads Per Inch (TPI)
32
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Color
Matte Black
REACH free of SVHC
Yes
Package Contents
50 x 10-32 Cage Nuts, 50 x 10-32 Screws, 1 x Cage Nut Tool
Item
Screw
Fastener Type
Mounting Screw, Cage Nut
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Material
Steel
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.