
6 FT MINI USB CABLE - A TO MINI B
Mfr # USB2HABM6
Zoro # G216423041
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Standards
FCC
Features
Charging
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HABM6
Zoro #
G216423041
UPC #
65030802239
Country of Origin
China
Details
End 1 Connection Type
USB 2.0 Type A - Male
Standards
FCC
Features
Charging
REACH free of SVHC
Yes
Environmentally Friendly
Yes
End 2 Connection Type
Mini USB Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Environmental Certification
EU RoHS
Conductor
Copper
Cable Type
USB/USB Mini-B
Color
Gray
End of Life Manual Availability
Yes
Device Supported
Digital Camera, Notebook, Smartphone, GPS, MAC, Desktop PC, Camcorder, Portable Hard Drive, MP3 Player
Connector Gender on Second End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Compatibility
Canon Digital Camera PowerShot S300 Digital ELPH,A20,A10,DSC-P50,DSC-S75,DSC-S85,MVC-CD200,MVC-CD300,MVC-FD92,Casio Digital Camera QV-4000,Hewlett-Packard Digital Camera PhotoSmart 318,612,715,Sony Digital Camera Cybershot DSCP-1,DSCP-3,DSCP-5,DSCP-9,DSCP-20,DSCP-30,DSCP-50,DSCP-51,DSCS-75,DSCS-85,DSCF-707,Sony Digital Camera Mavica MVC-FD92,MVC-CD200,MVC-CD300,Mini DV DCR-PC110,Sony Digital Camcorders DCR TRV17,Panasonic Digital Camera Lumix DMC-LC5,Lumix DMC-LC40,MP3 Player,PDA
Connector on Second End Details
1 x 5-pin Mini USB Type B - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.