
60W USB-C PD3.0 UNIVERSAL LAPTOP POWER ADAPTER CHARGING HUB - 3X USB-A PORTS TO
Mfr # DCH1C3A
Zoro # G815368828
product price: $63.99
/eaKey Features
Max. Output
60 W
Includes
1 Port USB-C Desktop Charger with 60W Power Delivery - 3 USB Ports, (1) Power Cord (NA), (1) Quick Start Guide
Output Voltage
12 V DC, 9 V DC, 20 V DC, 5 V DC, 15 V DC
Input Voltage
120 V AC, 230 V AC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCH1C3A
Zoro #
G815368828
UPC #
65030880442
Country of Origin
China
Details
Item
AC Adapter
Max. Output
60 W
Includes
1 Port USB-C Desktop Charger with 60W Power Delivery - 3 USB Ports, (1) Power Cord (NA), (1) Quick Start Guide
Output Voltage
12 V DC, 9 V DC, 20 V DC, 5 V DC, 15 V DC
Input Voltage
120 V AC, 230 V AC
Green Environmental Attribute
Environmentally Friendly
Device Supported
USB Type C Device, Smartphone, iPhone, Tablet PC, Notebook, MacBook
USB
Yes
Max. Output Current
3A
Compatibility
Lenovo ThinkPad X1 Carbon Notebook MacBookPro 13-inch Dell XPS 13 Microsoft Surface Pro Apple iPhone 12 Pro Apple MacBook Air Dell Pro 13
Environmentally Friendly
Yes
Maximum Output Current
3 A
Package Contents
1 Port USB-C Desktop Charger with 60W Power Delivery - 3 USB Ports 1 x Power Cord (NA) 1 x Quick Start Guide
Environmental Certification
EU RoHS
Maximum Output Power
60 W
End of Life Manual Availability
Yes
Compatible Devices
iPhone, Smartphone, MacBook, Notebook, Tablet PC, USB Type C Device
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.