Shop STARTECH.COM
See all product information
Create Account
6.6FT HEAVY DUTY POWER CORD W/NEMA 5-15P AND LOCKING IEC 60320 C13 CONNECTORS; 1
- Mfr # 6FT-LC15A-POWERCORD
- Zoro # G423564834
product price:Â
$
17.39
/ea
Key Features
Cord Length
6.60 ft
Voltage Rating
125 V AC
Jacket Material
Thermoplastic
Color
Black
Gauge/Conductor
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6FT-LC15A-POWERCORD
- Zoro #
- G423564834
- UPC #
- 065030921213
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Power Cord
- Voltage Rating
- 125 V AC
- Jacket Material
- Thermoplastic
- Color
- Black
- Gauge/Conductor
- 14 ga
- Number of Conductors
- 3
Dimensions
- Cord Length
- 6.60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.