Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ft 1m Power Extension Cord - 360° Rotating Flat Plug Extension Cord - NEMA 5-15P to NEMA

  • Mfr # RTPAC1016

  • Zoro # G416440718


product price: $12.29
/ea

Key Features

Plug Configuration
NEMA 5-15P
Jacket Color
Black
Standards
UL
Receptacle Configuration
NEMA 5-15R
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTPAC1016
Zoro #
G416440718
UPC #
65030890021
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Plug Configuration
NEMA 5-15P
Jacket Color
Black
Standards
UL
Receptacle Configuration
NEMA 5-15R
Max. Amps
13A

Description

6ft 1m Power Extension Cord - 360° Rotating Flat Plug Extension Cord - NEMA 5-15P to NEMA 5-15R, 16 AWG, 125V/13A - UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products