Startech.Com
6ft Micro USB Cable - A to Left Angle Micro B
Mfr # UUSBHAUB6LA
Zoro # G6197056
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 71.97 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Color Black
- Cable Type USB/USB Micro-B
- Length 71.97 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Atlas ATLS8206N Photo SLR Camera Bag (ATLS8206N)
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 0.47A Clip-on Charger (WB20V1HC)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Toyo 3FM1.3 + 6V Charger (ML1.3-6CHRGR105)
- ILC Replacement for Wacom Bp-mcallan-31/4630sp Battery (BP-MCALLAN-31/4630SP)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- ROCSTOR Usb Male To Usb-C Female Connector Adap (Y10A207-A1)
- Startech.Com USB Cables