Shop STARTECH.COM
See all product information
Create Account
6FT/1.8M USB-IF CERTIFIED USB4 CABLE SUPPORTS 20GBPS; DISPLAYPORT 2.1 VIDEO W/ D
- Mfr # CC6FT20GUSB4TP
- Zoro # G122915845
product price:Â
$
22.85
/ea
Key Features
End 1 Connection Type
USB4 Type C - Male
Data Transfer Speed
20 Gbps
End 2 Connection Type
USB4 Type C - Male
Wire Gauge
32/34 AWG
Jacket Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC6FT20GUSB4TP
- Zoro #
- G122915845
- UPC #
- 065030923644
- Country of Origin
- China
- End 1 Connection Type
- USB4 Type C - Male
- Item
- A/V/Power/Data Transfer Cable
- Data Transfer Speed
- 20 Gbps
- End 2 Connection Type
- USB4 Type C - Male
- Wire Gauge
- 32/34 AWG
- Jacket Material
- Thermoplastic Elastomer
- Color
- Black
- Fits Brand
- Apple
- Standards
- CE
- Cable Type
- USB4
Dimensions
- Overall Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.