Zoro Homepage

6U Wall Mount Rack 19in - 14in Deep

  • Mfr # WALLMOUNT6

  • Zoro # G616470898


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Form Factor
Wall Mountable
Length
13.8 in
Package Contents
1 x 6U Wall Mount Rack, 12 x M6 Screws, 12 x M6 Cage Nuts, 12 x Plastic Washers, 4 x M5-25 Flat-head screws, 4 x Plastic Wall Anchors, 1 x Instruction Manual
REACH free of SVHC
Yes
Maximum Weight Capacity
44.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLMOUNT6
Zoro #
G616470898
UPC #
65030822831
Country of Origin
China

Dimensions

Length
13.8 in
Width
19.6 in
Height
10.7 in

Details

Form Factor
Wall Mountable
Package Contents
1 x 6U Wall Mount Rack, 12 x M6 Screws, 12 x M6 Cage Nuts, 12 x Plastic Washers, 4 x M5-25 Flat-head screws, 4 x Plastic Wall Anchors, 1 x Instruction Manual
REACH free of SVHC
Yes
Maximum Weight Capacity
44.20 lb
Item
Rack Mount Bracket
Material
Steel
Rack Type
Open Frame
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
End of Life Manual Availability
Yes
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.