Shop STARTECH.COM
See all product information
Create Account
75FT BLACK CAT6A ETHERNET CABLE, SNAGLESS RJ45, 10G, 100W POE, S/FTP, LSZH, 27AW
- Mfr # NLBK-75F-CAT6A-PATCH
- Zoro # G016130514
product price:Â
$
63.19
/ea
Key Features
End 2 Gender
Male
Total Number of Conductors - Data Cable
8
Cable Jacket Color
Black
NEC Article and Type
LSZH
Wire Size
27 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLBK-75F-CAT6A-PATCH
- Zoro #
- G016130514
- UPC #
- 65030915717
- Country of Origin
- China
- End 2 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- Cable Jacket Color
- Black
- Item
- Network Cable
- NEC Article and Type
- LSZH
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
Dimensions
- Wire Size
- 27 AWG
- Cable Length
- 75 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.