
8 Port VGA Video Extender over Cat 5
Mfr # ST1218T
Zoro # G716479081
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired
Maximum Resolution
1280 x 1024
Includes
8-Port VGA Video Extender over CAT5, 1 x Power Adapter, 1 x Instruction Manual
Graphic Mode
SXGA
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1218T
Zoro #
G716479081
UPC #
65030830584
Country of Origin
Taiwan, Province of China
Details
Connectivity Technology
Wired
Maximum Resolution
1280 x 1024
Includes
8-Port VGA Video Extender over CAT5, 1 x Power Adapter, 1 x Instruction Manual
Graphic Mode
SXGA
Media Type Supported
Twisted Pair
Color
Black
Twisted Pair Cable Standard
Category 5
Environmentally Friendly
Yes
Number of Input Devices Supported
1
Maximum Operating Distance
500 ft
Item
Video Extender Transmitter
Number of Output Devices Supported
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.