This item is Discontinued.

Startech.Com 8ft Computer Power Cord - NEMA 5-15P to IEC 320 C19 PXT515C198

8ft Computer Power Cord - NEMA 5-15P to IEC 320 C19 (Discontinued)

  • Mfr # PXT515C198
  • Zoro # G5955617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXT515C198
Zoro #
G5955617
UPC #
65030843645
Country of Origin
China

Dimensions

Length
96.06 in
Cable Length
96.06 in
Height
0.94 in
Width
1.34 in

Details

Includes
8 ft Computer Power Cord - NEMA 5-15P to IEC 320 C19
Connector Type
NEMA 5-15 Power (North America) to IEC 60320 C19 Power

Description

NEMA 5-15P to IEC 320 C19 - Power cable - IEC 60320 C19 to NEMA 5-15 (M) - AC 110 V - 8 ft - molded - black - North America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.