ACTIVE MINI DISPLAYPORT TO HDMI ADAPTER DONGLE - 4K 60HZ 3840X2160/1080P/18GBP

  • Mfr # MDP2HD4K60S

  • Zoro # G014883467


product price:  $39.89
/ea

Key Features

Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector Plating
Nickel
Compatibility
Microsoft Surface Pro 1-6
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDP2HD4K60S
Zoro #
G014883467
UPC #
65030865838
Country of Origin
China

Dimensions

Cable Length
5.80 in

Details

Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector Plating
Nickel
Compatibility
Microsoft Surface Pro 1-6
Item
Video Adapter
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Features
Active, DPCP
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.