Zoro Homepage

Adapter Cable - USB-C to mDP - 4K 60Hz

  • Mfr # CDP2MDPMM6B

  • Zoro # G016423104


product price: $18.89
/ea

Key Features

Device Supported
Chromebook, Monitor, Notebook, iMac, MacBook, TV, Audio/Video Device
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Cable Type
Mini DisplayPort/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2MDPMM6B
Zoro #
G016423104
UPC #
65030878722
Country of Origin
China

Details

Device Supported
Chromebook, Monitor, Notebook, iMac, MacBook, TV, Audio/Video Device
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Cable Type
Mini DisplayPort/USB
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Color
Black
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
End 2 Connection Type
Mini DisplayPort Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 Type C - Male
REACH free of SVHC
Yes
Item
Video Cable Adapter
Supported Resolutions
3840 x 2160
Features
Plug & Play, Reversible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.