Zoro Homepage

ADD AN EXTERNAL PANEL MOUNT USB CONNECTION TO A PC OR FACEPLATE-USB FEMALE TO MA

  • Mfr # USBPNLAFAM3

  • Zoro # G321707074


product price: $8.95
/ea

Key Features

Connector Gender on Second End
Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBPNLAFAM3
Zoro #
G321707074
UPC #
710931610222
Country of Origin
China

Details

Connector Gender on Second End
Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
PC
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Connector Gender on First End
Male
Cable Type
USB
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Shielding
Yes

Description

LE CABLE-PANEL MOUNT USB CABLE-PANEL MOUNT USB PORT-USB PANEL MOUNT ADAPTER-PANE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.