Shop STARTECH.COM
See all product information
Create Account
ADD FOUR USB-A PORTS FOR UP TO 40GBPS COMBINED BANDWIDTH VIA THIS PCIE EXPANSION
- Mfr # P10Q4A-USB-CARD
- Zoro # G622916519
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Width
2.2 in
Data Transfer Rate
5 GB/s
Height
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10Q4A-USB-CARD
- Zoro #
- G622916519
- UPC #
- 065030912198
- Country of Origin
- China
- Data Transfer Rate
- 5 GB/s
Dimensions
- Width
- 2.2 in
- Height
- 4.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.