Shop STARTECH.COM
See all product information
Create Account
USB 2.0 Mini Wireless-AC Network Adapter
- Mfr # USB433WACDB
- Zoro # G116576212
product price:Â
$
47.99
/ea
Key Features
Frequency
5.83 GHz
Depth
1.4 in
Wireless LAN Standard
IEEE 802.11ac
Wi-Fi Generation
Wi-Fi 5
Width
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB433WACDB
- Zoro #
- G116576212
- UPC #
- 065030858212
- Country of Origin
- China
- Frequency
- 5.83 GHz
- Wireless LAN Standard
- IEEE 802.11ac
- Wi-Fi Generation
- Wi-Fi 5
- Transmission Speed
- 433 Mbps
Dimensions
- Depth
- 1.4 in
- Width
- 0.6 in
- Height
- 0.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.