Zoro Homepage

ADJUSTABLE SMARTPHONE AND TABLET STAND

  • Mfr # USPTLSTNDB

  • Zoro # G914914674


product price: $42.89
/ea

Key Features

Material
Aluminum
Width
3 in
Height
5.1 in
Environmentally Friendly
Yes
Features
Foldable, Adjustable Angle, Durable, Portable, Non-slip, Compact, Multiple Viewing Angle, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USPTLSTNDB
Zoro #
G914914674
UPC #
65030888028
Country of Origin
China

Dimensions

Width
3 in
Height
5.1 in
Maximum Screen Size Supported
13 in
Depth
4.1 in

Details

Material
Aluminum
Environmentally Friendly
Yes
Features
Foldable, Adjustable Angle, Durable, Portable, Non-slip, Compact, Multiple Viewing Angle, Lightweight
Maximum Load Capacity
1.76 lb
Item
Tablet PC Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.