AMPLIFY THE STRENGTH OF YOUR HDMI SIGNAL TO EXTEND YOUR VIDEO SOURCE UP TO 115 F

  • Mfr # HDBOOST

  • Zoro # G915086325


product price:  $30.99
/ea

Key Features

Width
1.7 in
Environmentally Friendly
Yes
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBOOST
Zoro #
G915086325
UPC #
65030863209
Country of Origin
China

Dimensions

Width
1.7 in
Height
1 in
Length
2.1 in

Details

Environmentally Friendly
Yes
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
Number of HDMI Outputs
1
HDMI Out
Yes
Input Voltage
120 V AC, 230 V AC
Package Contents
HDMI Signal Booster - HDMI Video Signal Amplifier - 115 ft - 1080p, (2) Mounting Brackets, (4) Mounting Screws, (1) Screwdriver
HDMI In
Yes
Maximum Operating Distance
115 ft
Item
Signal Amplifier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.